The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Pfannenberg
-
13385736255
Pfannenberg Air Conditioners, DTS 3241 Series
MFG Item Number
13385736255
Product Description
Air Conditioner, 460 VAC, RAL7035
Specifications
Specifications
BTU/H Capacity |
8,500 BTUs |
95/95 Rating BTU/H |
7,850 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
480 VAC |
Running Current (A) |
3 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
NEMA Rating |
NEMA 12 |
Height |
36 " |
Width |
19.09 " |
Depth |
14.29 " |
-
13385736251
Pfannenberg Air Conditioners, DTS 3241 Series
MFG Item Number
13385736251
Product Description
Air Conditioner, 460VAC, ANSI61
Specifications
Specifications
BTU/H Capacity |
8,500 BTUs |
95/95 Rating BTU/H |
7,850 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
480 VAC |
Running Current (A) |
3 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
NEMA Rating |
NEMA 12 |
Height |
20.2 " |
Width |
19.09 " |
Depth |
7.75 " |
-
13385741251
Pfannenberg Air Conditioners, DTS 3241 Series
MFG Item Number
13385741251
Product Description
Air Conditioner, 230VAC, ANSI61
Specifications
Specifications
BTU/H Capacity |
8,500 BTUs |
95/95 Rating BTU/H |
7,850 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
240 VAC |
Running Current (A) |
4.3 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
NEMA Rating |
NEMA 12 |
Height |
29.33 " |
Width |
19.09 " |
Depth |
12 " |
-
13385744251
Pfannenberg Air Conditioners, DTS 3241 Series
MFG Item Number
13385744251
Product Description
Air Conditioner, 115 VAC, ANSI61
Specifications
Specifications
BTU/H Capacity |
8,500 BTUs |
95/95 Rating BTU/H |
7,850 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
7.2 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
NEMA Rating |
NEMA 12 |
Height |
29.3 " |
Width |
19.09 " |
Depth |
14.4 " |
-
13385741255
Pfannenberg Air Conditioners, DTS 3241 Series
MFG Item Number
13385741255
Product Description
Air Conditioner, 230 VAC, RAL7035
Specifications
Specifications
BTU/H Capacity |
8,500 BTUs |
95/95 Rating BTU/H |
7,850 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
240 VAC |
Running Current (A) |
4.3 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
NEMA Rating |
NEMA 12 |
Height |
53 " |
Width |
19.09 " |
Depth |
7.75 " |
-
13385744255
Pfannenberg Air Conditioners, DTS 3241 Series
MFG Item Number
13385744255
Product Description
Air Conditioner, 115 VAC, RAL7035
Specifications
Specifications
BTU/H Capacity |
8,500 BTUs |
95/95 Rating BTU/H |
7,850 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
7.2 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
NEMA Rating |
NEMA 12 |
Height |
53 " |
Width |
12.24 " |
Depth |
18.4 " |
Shop By
Close
Selected Filters
-
Product Series
DTS 3241
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved